FASTBACK 6-IN-1 Utility Knife + M18 HIGH OUTPUT XC6.0 Battery + M18 FUEL 1" SDS Plus Rotary Hammer

  • Mfr # 2912-20, 48-11-1865, 48-22-1505

  • Zoro # G012101440


product price:  $626.25
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Impact Energy
2 ft-lb
Includes
(1) Battery, (1) Utility Knife
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2912-20, 48-11-1865, 48-22-1505
Zoro #
G012101440
UPC #
045242551934
Country of Origin
Multiple

Dimensions

Tool Length
11 1/2 in
Overall Height
9 in
Overall Width
4 1/4 in
Overall Length
11 1/2 in

Details

Item
Rotary Hammer, Battery and Utility Knife
Voltage
18V DC
Impact Energy
2 ft-lb
Includes
(1) Battery, (1) Utility Knife
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
2 1/2 in
Standards
UL Listed
Brushless Motor
Yes
Series
M18 FUEL(TM)
Handle Type
Pistol-Grip
Tool Weight
6.8 lb
Battery Capacity
6.0 Ah
Minimum Blows per Minute
0 bpm
Motor Type
Brushless
Anti-Kickback Clutch
Yes
Solid Bit Optimal Drilling Range in Concrete
5/16 in to 5/8 in
Housing Material
Plastic
Battery Model Number
481Z44
Drilling Capacity in Wood
1 1/8 in
Switch Type
Trigger
Maximum Speed
1,330 RPM
Maximum Blows per Minute
4,800 bpm
Drilling Capacity in Concrete
2 1/2 in
Handle Base Material
Plastic
Drilling Capacity in Steel
1/2 in
Core Bit Capacity in Concrete
2 1/2 in
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Handle Grip Material
Rubber
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Utility Knife
Power Source
Cordless
Reversible
Yes
Number of Batteries Included
1
Charger Included
No
Chuck Style
SDS-Plus
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Solid Bit Optimal Drilling Capacity in Concrete - Minimum
5/16 in
Solid Core Bit Capacity in Concrete - Maximum
2 1/2 in
Tool Series
M18 FUEL(TM)
Battery Manufacturing Model Number
48-11-1865
Blows per Minute - Maximum
4,800 bpm
Blows Per Minute - Minimum
0 bpm
Number of Chargers Included
0
Solid Bit Optimal Drilling Capacity in Concrete - Maximum
5/8 in

Description

Rotary Hammer, Battery and Utility Knife, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in, Core Bit Capacity in Concrete 2 1/2 in, Blows per Minute 0 bpm to 4,800 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Utility Knife, Battery Capacity 6 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.0 ft-lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.