Shop MILWAUKEE TOOL
See all product information
Create Account
Folding Utility Knife Pack, 6" L
- Mfr # 48-22-1522
- Zoro # G621722586
product price:Â
$
27.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Material
Steel
Handle Length (in)
4 in
Blade Height
45/64 in
Handle Material
Plastic
Blade Length
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-1522
- Zoro #
- G621722586
- UPC #
- 045242391028
- Country of Origin
- Taiwan, Province of China
Dimensions
- Handle Length (in)
- 4 in
- Blade Height
- 45/64 in
- Blade Length
- 2.4 in
- Blade Thickness (in)
- 0.02 in
- Blade Width (in)
- 0.02 in
- Closed Length
- 4 in
- Wire Rope Length
- 6 in
- Overall Width
- 1 in
- Length- Closed/Overall
- 4.03 in/6.15 in
- Blade Projection Length
- 1 1/2 in
- Overall Thickness
- 1.25 in
- Handle Length
- 4 in
- Overall Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Blade Holder Designed for Scoring, Compact size, Wire Belt Clip, Metal Extension to Prevent Accidental Blade Removal, Press and Flip Opening, Quick Change Tool Free Blade Change, Lanyard Hole
Description
Compact Folding Utility Knife,3-Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.