Zoro Homepage

Digital Clamp Meter, Reverse Black LCD, 200 A, 0.6 in (15 mm) Jaw Capacity

  • Mfr # 2205-20

  • Zoro # G3287261


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Clamp Meter Jaw Style
Split
Max. DC Volts
1,000 V
Max. Ohms
40
Jaw Capacity
0.6 in (15 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2205-20
Zoro #
G3287261
UPC #
045242173730
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
8 in
Battery Size
AA

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
200
Clamp Meter Jaw Style
Split
Max. DC Volts
1,000 V
Max. Ohms
40
Jaw Capacity
0.6 in (15 mm)
Safety Rating
CAT III 1000V, CAT IV 600V
Display
Reverse Black LCD
Jaw Opening
0.63 in
Max. DC Amps
200
Max. AC Volts
1,000 V
Calibration Frequency
50 to 60 Hz
Auto Ranging
Yes
Auto Power Off
Yes
Battery Type
AA
Operating Temp.
14 Degrees to 122 Degrees F
Special Features
Electrician
Data Hold
Yes
Capacitance
40 nF
Includes
Test Leads
Counts
4,000
AC Response
TRMS
AC Current Accuracy
+/-2.0% + 5 Digits
Audible Continuity
Yes
Data Logging
Yes
Non-Contact Voltage Detector
Yes
Display Type
LCD
Thermal Imaging
No
Maximum DC Current Measurement
200 A
Maximum Capacitance Measurement
1,000 uF
Basic AC Voltage Accuracy
+/-1.5%
AC Voltage Measurement Resolution
0.1 V
Maximum AC Current Measurement
200 A
Minimum Operating Temperature
-40 Degrees F
DC Voltage Measurement Resolution
1 V
Resistance Measurement Accuracy
+/-1.00%
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Resistance
Jaw Style
Open-Jaw
Basic AC Current Accuracy
+/-3.0%
AC Response Calculation
TRMS
IP Rating
IP54
Batteries Included
Yes
Capacitance Measurement Resolution
0.1 uF
AC Current Measurement Resolution
0.1 A
Intrinsically Safe
No
Maximum Operating Temperature
752 Degrees F
Basic DC Voltage Accuracy
+/-1.5%
Maximum AC Voltage Measurement
1,000 V
Calibration Certificate Included
No
Basic DC Current Accuracy
+/-1.0%
Frequency Measurement Accuracy
+/-2.0%
Bluetooth Compatible
No
Current Leakage Testing
No
Maximum Resistance Measurement
40 megaohm
Instrument Counts
4,000
DC Current Measurement Resolution
0.1 uA
Dustproof
Yes
Battery Access
Yes
Capacitance Measurement Accuracy
+/-1.90%
Maximum DC Voltage Measurement
1,000 V
Removable Screen
No
Waterproof
Yes
Battery Chemistry
Alkaline
Resistance Measurement Resolution
0.01 microohm

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 200 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP54, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Resistance, Intrinsically Safe No, Dustproof Yes, Waterproof Yes, Data Logging Yes, Thermal Imaging No, Removable Screen No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.