Shop MILWAUKEE TOOL
See all product information
Create Account
Framing Hammer
- Mfr # 48-22-9418
- Zoro # G924891767
product price:Â
$
36.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Nail Holder
Yes
Head Material
Steel
Hammer Type
Framing Hammer
Overall Length
18 in
Head Weight
23 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-9418
- Zoro #
- G924891767
- UPC #
- 045242943739
- Country of Origin
- India
- Item
- Framing Hammer
- Includes Nail Holder
- Yes
- Head Material
- Steel
- Hammer Type
- Framing Hammer
- Head Weight
- 23 oz
- Handle Material
- Wood
- Face Texture
- Milled
- Grip Material
- Hickory
- Features
- Axe Style Curved Handle, Best Driving Performance, Precision Balanced Design
- Face Material
- Steel
- Claw Shape
- Straight
- Grip Style
- Plain
- Face Shape
- Round
- Dead Blow Hammer
- No
Dimensions
- Overall Length
- 18 in
- Head Length
- 6 1/8 in
- Face Diameter
- 1 5/8 in
- Fits Chest Size
- Axe Style Curved Handle, Best Driving Performance, Precision Balanced Design
- Length
- 18 in
Description
Framing Hammer, Hammer Type Framing Hammer, Head Material Steel, Handle Material Wood, Grip Style Plain, Head Weight 23 oz, Overall Length 18 in, Face Texture Milled, Includes Nail Holder Yes, Face Material Steel, Features Axe Style Curved Handle, Best Driving Performance, Precision Balanced Design, Face Diameter 1 5/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Face Shape Round, Head Length 6 1/8 in, Non-Magnetic No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.