Shop MILWAUKEE TOOL
See all product information
Create Account
Gauge Saw Chain and Guide Bar Set
- Mfr # 49-16-2856
- Zoro # G423516840
product price:Â
$
63.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Chainsaw Manufacturer
Milwaukee
File Size
11/64 in
Gauge
0.043 in
Sharpening Stone Included
No Sharpening Stone Included
Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-2856
- Zoro #
- G423516840
- UPC #
- 045242561759
- Country of Origin
- China
- Compatible Chainsaw Manufacturer
- Milwaukee
- Gauge
- 0.043 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Chain and Bar Set
- Pitch
- 3/8 in
- Number of Links
- 56
- Product Type
- Saw Chain and Guide Bar Set
Dimensions
- File Size
- 11/64 in
- Compatible Bar Length
- 16 in
- Bar Length Included
- 16 in
Description
Chain and Bar Set, Product Type Saw Chain and Guide Bar Set, Compatible Bar Length 16 in, Pitch 3/8 in, Gauge 0.043 in, Number of Links 56, File Size 11/64 in, Bar Length Included 16 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.