GFCI Receptacle Tester, 110 V AC

  • Mfr # 2223-20
  • Zoro # G012530332
product price: 
$
16.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

NEMA Plug Configuration
5-15P
Load Current
6 to 9 mA
Features
LED Indicators
Wiring Alerts
Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
Testing Functions
Correct Wiring, GFCI Testing, Reverse Polarity, Open Ground, Open Hot, Open Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2223-20
Zoro #
G012530332
UPC #
045242854493
Country of Origin
China

Dimensions

Tool Width
3 in
Manufacturer Warranty Length
2 yr
Tool Height
1.5 in
Tool Length
1.1 in
Fits Chest Size
LED Indicators

Details

Item
GFCI Receptacle Tester
NEMA Plug Configuration
5-15P
Load Current
6 to 9 mA
Features
LED Indicators
Wiring Alerts
Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
Testing Functions
Correct Wiring, GFCI Testing, Reverse Polarity, Open Ground, Open Hot, Open Neutral
Alert Type
Light
Display Screen Type
LED
Display Type
No Display
Tester Type
Receptacle Wiring and GFCI Tester
CAT Safety Rating
CAT II 300V
Frequency Rating
50 to 60 Hz
For Voltage Range
110 to 125V AC
Power Source
Battery
Voltage Rating - Maximum
125 V AC
Outlets Tested
GFCI, Standard
Standards
CSA Certified, cULus, EN 61010-1, 61010-2-030
Voltage Rating - Minimum
110 V AC
Power Source - TS Only
Battery
Power Source - old
Battery

Description

GFCI Receptacle Tester, Alert Type Light, CAT Safety Rating CAT II 300V, Display Screen Type LED, Display Type No Display, Features LED Indicators, For Voltage Range 110 to 125V AC, Frequency Rating 50 to 60 Hz, Ground Impedance Not Applicable, Includes Not Applicable, Load Current 6 to 9 mA, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring and GFCI Tester

Ratings & reviews