Voltage Detector

  • Mfr # 3208-20
  • Zoro # G823744584
product price: 
$
27.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Minimum AC Voltage Measured
12 V AC
Number of Batteries Required
2
Features
2-Year Warranty, CAT IV 1000V Safety Rating, Durable Belt Clip, Higher Voltage Range: 50V - 1000V AC, IP54: Water and Dust Protection, Lower Voltage Range: 12V - 49V AC, Powered by (2) AAA Batteries, Quarter Turn Cap for Easy Battery Replacement, Reinforced Tip Design for Increased Durability, Visual & Audible Voltage Indicators
Maximum AC Voltage Measured
1,000 V AC
Display Screen Type
No Display
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3208-20
Zoro #
G823744584
UPC #
045242528356
Country of Origin
Viet Nam

Dimensions

Battery Size
AAA
Tool Height
5.6 in
Tool Length
1 in
Tool Width
1.1 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
2-Year Warranty, CAT IV 1000V Safety Rating, Durable Belt Clip, Higher Voltage Range: 50V - 1000V AC, IP54: Water and Dust Protection, Lower Voltage Range: 12V - 49V AC, Powered by (2) AAA Batteries, Quarter Turn Cap for Easy Battery Replacement, Reinforced Tip Design for Increased Durability, Visual & Audible Voltage Indicators

Details

Minimum AC Voltage Measured
12 V AC
Number of Batteries Required
2
Features
2-Year Warranty, CAT IV 1000V Safety Rating, Durable Belt Clip, Higher Voltage Range: 50V - 1000V AC, IP54: Water and Dust Protection, Lower Voltage Range: 12V - 49V AC, Powered by (2) AAA Batteries, Quarter Turn Cap for Easy Battery Replacement, Reinforced Tip Design for Increased Durability, Visual & Audible Voltage Indicators
Maximum AC Voltage Measured
1,000 V AC
Display Screen Type
No Display
Power Source
Battery
Alert Type
Audible, Light
Display Type
No Display
IP Rating
IP54
Item
Voltage Detector/Tester
CAT Safety Rating
CAT IV 1000V
Includes
(1) Dual Range Voltage Detector, (1) Manual, (2) AAA Batteries
Auto Ranging
Yes
Non-Contact
Yes
Standards
CAT IV 1000V, IP54
Number of Voltage Ranges
2
Testing Functions
AC Voltage
Tester Type
Voltage Detector/Tester
Power Source - TS Only
Battery
For Phase
Four, Single, Split, Three
Built-In Flashlight
No
Power Source - old
Battery

Description

Voltage Detector/Tester, Alert Type Audible, Light, Built-In Flashlight No, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Includes (1) Dual Range Voltage Detector, (1) Manual, (2) AAA Batteries, Maximum AC Voltage Measured 1,000 V AC, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Testing Functions AC Voltage

Ratings & reviews