Shop MILWAUKEE TOOL

Hammer Drill Bit

  • Mfr # 48-20-9012

  • Zoro # G823354554


product price:  $15.47
/ea

Key Features

Maximum Drilling Depth
10 in
Centering Bit Included
No
Decimal Equivalent
0.25
Shank Type
Hex
Drill Bit Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-20-9012
Zoro #
G823354554
UPC #
45242277490
Country of Origin
Korea, Republic of

Dimensions

Maximum Drilling Depth
10 in
Drill Bit Size
1/4 in
Overall Length
12 in
Shank Diameter
1/4 in
Drilling Depth
10 in

Details

Centering Bit Included
No
Decimal Equivalent
0.25
Shank Type
Hex
For Tool Type
Hammer Drill, Impact Driver
Sub Brand
Shockwave Impact Duty(TM)
Material
Carbide
Shank Included
Yes
Finish
Bright (Uncoated)
For Workpiece Material
Block, Brick, Concrete
Centering Bit Required
No
Item
Hammer Drill Bit

Description

Hammer Drill Bit, 1/4 in, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.