Shop WALTER

Diamond Turning Insert, Diamond, 4, CCGT, 1, Carbide

  • Mfr # 7054052
  • Zoro # G4825079

product price: 
$
27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054052
Zoro #
G4825079
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT120404-FM2 WSM20S
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
Coating
PVD
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CCGT431-FM2 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
CCGT431-FM2 WSM20S
Cutting Application
Turning
Manufacturer Grade
WSM20S
Number of Cutting Edges
2
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Code
FM2
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Nose Radius
0.016"
Thickness
3/16 in
Depth of Cut
0.20 to 3.00mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCGT431-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.