Shop MILWAUKEE TOOL

Hammer Drill Bit

  • Mfr # 48-20-9045

  • Zoro # G723353336


product price:  $18.47
/ea

Key Features

Maximum Drilling Depth
4 in
Drilling Depth
4 in
Finish
Bright (Uncoated)
For Workpiece Material
Block, Brick, Concrete
Decimal Equivalent
0.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-20-9045
Zoro #
G723353336
UPC #
45242276110
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Drilling Depth
4 in
Drilling Depth
4 in
Drill Bit Size
3/4 in
Overall Length
6 in
Shank Diameter
3/8 in

Details

Finish
Bright (Uncoated)
For Workpiece Material
Block, Brick, Concrete
Decimal Equivalent
0.75
Material
Carbide
Sub Brand
POWER TIP(TM)
Item
Hammer Drill Bit
Centering Bit Required
No
Shank Included
Yes
Shank Type
Round with Three Flats
For Tool Type
Drill/Driver, Hammer Drill
Centering Bit Included
No

Description

Hammer Drill Bit, 3/4 in, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.