Shop MILWAUKEE TOOL
See all product information
Hammer Drill Bit
Mfr # 48-20-9047
Zoro # G923357073
product price:Â $23.47
/eaKey Features
Overall Length
6 in
Maximum Drilling Depth
4 in
For Tool Type
Drill/Driver, Hammer Drill
Finish
Bright (Uncoated)
Shank Included
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-20-9047
Zoro #
G923357073
UPC #
45242852314
Country of Origin
Germany
Dimensions
Overall Length
6 in
Maximum Drilling Depth
4 in
Drilling Depth
4 in
Drill Bit Size
7/8 in
Shank Diameter
3/8 in
Details
For Tool Type
Drill/Driver, Hammer Drill
Finish
Bright (Uncoated)
Shank Included
Yes
Centering Bit Included
No
Centering Bit Required
No
Material
Carbide
Item
Hammer Drill Bit
For Workpiece Material
Block, Brick, Concrete
Shank Type
Round with Three Flats
Sub Brand
POWER TIP(TM)
Decimal Equivalent
0.875
Description
Hammer Drill Bit, 7/8 in, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.