Hammer Drill Kit, 1/2", 116.67 ft-lb

  • Mfr # 2904-22, 48-11-1852
  • Zoro # G715079169
product price: 
$
615.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18V DC
Blows per Minute
0 to 33,000
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
Belt Clip, Carrying Case, Side Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2904-22, 48-11-1852
Zoro #
G715079169
UPC #
045242637737
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Tool Length
6 7/8 in
Overall Width
2 3/8 in
Overall Height
8 1/4 in

Details

Item
Hammer Drill Kit
Voltage
18V DC
Blows per Minute
0 to 33,000
Brushless Motor
Yes
Includes
Belt Clip, Carrying Case, Side Handle
Battery Capacity
(2) 5.0 Ah, (1) 8.0 Ah
Tool Weight
3.3 lb
Drilling Capacity in Concrete
5/8 in
Drilling Capacity in Aluminum
1/2 in
Standards
UL Listed
Number of Clutch Settings
16
Battery Model Number
(2) 35GJ99, 823ZF0
Reversible
Yes
Drill Chuck Type
Keyless
Vibration Control
Yes
Drilling Capacity in Masonry
1/2 in
Chuck Style
Keyless
Chuck Material
Metal
Maximum Reverse Torque
116.67 ft-lb
Solid Bit Capacity
6 1/4 in
Minimum Blows per Minute
0 bpm
Modes of Operation
Hammer
Drilling Capacity in Wood
4 in
Battery Series
M18(TM) REDLITHIUM(TM), M18(TM) REDLITHIUM(TM) FORGE(TM)
Cordless Tool Kit Contents
(1) Bare Tool, (2) Chargers, (3) Batteries
Lock-On Trigger
No
Charger Model Number
23Y581, 45LD79
Maximum Solid Bit Capacity
7/16 in
Charger Included
Yes
Maximum Speed
2,100 RPM
Housing Material
Plastic
Number of Auxiliary Handle Positions
1
Cordless Drill Class
Compact Premium
Number of Speed Settings
2
Drilling Capacity in Steel
1/2 in
Series
M18 FUEL
Wireless Tool Tracking
No
Number of Batteries Included
3
Power Source
Cordless
Maximum Blows per Minute
33,000 bpm
Handle Type
Pistol Grip
Handle Grip Material
Rubber
Maximum Working Torque
116.67 ft-lb
Shop By
Hot Buys
Number of Chargers Included
1
Battery Platform
M18(TM)
Tool Series
M18 FUEL(TM)
Battery Manufacturer Part Number
48-11-1850, 48-11-1881
Charger Manufacturer Part Number
48-59-1812
Safety Features
Anti-Vibration Technology
Chuck Type
Keyless
Clutch Style
Mechanical
Battery Chemistry
Li-Ion
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Hammer Drill Kit, Voltage 18V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 2, Number of Clutch Settings 16, Maximum Working Torque 116.67 ft-lb, Blows per Minute 0 to 33,000, Maximum Blows per Minute 33,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Chargers, (3) Batteries, Battery Capacity (2) 5.0 Ah, (1) 8.0 Ah

Ratings & reviews