Shop MILWAUKEE TOOL
See all product information
Create Account
Hand File Set, 8 in L, 5/32" dia.
- Mfr # 49-16-2881
- Zoro # G522378769
product price:Â
$
29.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Diameter
3/16 in
Product Type
Sharpening File Set
Compatible Product Type
Chainsaw
Includes
(2) 5/32 in Round File; Round File Handle; Angle Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-16-2881
- Zoro #
- G522378769
- UPC #
- 045242400539
- Country of Origin
- Germany
Dimensions
- Diameter
- 3/16 in
Details
- Item
- File Set
- Material
- Steel
- Product Type
- Sharpening File Set
- Compatible Product Type
- Chainsaw
- Includes
- (2) 5/32 in Round File; Round File Handle; Angle Guide
- Shell Material
- Steel
Description
Saw Chain Sharpening Set,4pc, 5/32"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.