Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2376-2X
Zoro #
G5238746
UPC #
045242309917
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
60"
Length
28-3/4"
Sleeve Length
38-1/4"
Details
Item
Heated Hoodie
Color
Lime
Material
100% Thick Cotton Blend
Insulated
No
Number of Outside Pockets
3
Gender
Men's
Number of Pockets (Outside)
3
Replacement Battery
38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Outerwear Style
Hoodie
Number of Pockets (Inside)
0
Lining Material
Polyester Thermal
Closure Type
zipper
Outerwear Primary Color
Yellow/Green
Number of Inside Pockets
0
Standards
ANSI/ISEA 107-2010 Class 2 Compliant
Battery Included
No
Description
Heated Hoodie, Size 2XL, Length 28 3/4 in, Material 100 Percent Thick Cotton Blend, Battery Voltage 12, Lining Material Polyester Thermal, Gender Men's, Color High Visibility, Heating Time Up to 6 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.