Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2374-3X
Zoro #
G5238807
UPC #
045242309801
Country of Origin
United States
Dimensions
Size
3XL
Fits Chest Size
64"
Length
29-1/4"
Sleeve Length
39"
Details
Item
Heated Hoodie
Color
Khaki
Material
100% Thick Cotton Blend
Insulated
No
Number of Outside Pockets
2
Gender
Men's
Number of Pockets (Inside)
0
Outerwear Primary Color
Tan
Closure Type
zipper
Replacement Battery
38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Battery Included
No
Number of Pockets (Outside)
2
Outerwear Style
Hoodie
Lining Material
Waffle-Weave Polyester Thermal
Number of Inside Pockets
0
Description
Heated Hoodie, Size 3XL, Length 29 1/4 in, Material 100 Percent Thick Cotton Blend, Battery Voltage 12, Lining Material Waffle-Weave Polyester Thermal, Gender Men's, Color Khaki, Heating Time Up to 6 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.