Shop MILWAUKEE TOOL
See all product information
Create Account
Hex Shank Drill Set, HSS, 1/16in - 3/8in
- Mfr # 48-89-4637
- Zoro # G716246065
product price:Â
$
22.97
/ea
Sold in multiples of 3 for
$68.91
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Primary Material Application
Plastic, Steel, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-89-4637
- Zoro #
- G716246065
- UPC #
- 045242572656
- Country of Origin
- Thailand
Dimensions
- Shank Hex Size
- 1/4 in
- Smallest Drill Bit Size
- 1/16 in
- Drill Bit Sizes Included
- (2) 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
- Overall Length
- 3 7/8 in
- Largest Drill Bit Size
- 3/8 in
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Details
- Item
- Hex Shank Drill Set
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Fractional Inch
- Finish - Machining
- TiN
- Primary Material Application
- Plastic, Steel, Wood
- Shank Type - Machining
- Quick-Change Hex
- Series
- Shockwave Impact Duty Red Helix
- Number of Flutes
- 2
- Drill Bit Case Type
- PACKOUT(TM) Case
- Material - Machining
- High Speed Steel
- Helix Angle - Minimum
- 15 Degrees
- Helix Angle - Maximum
- 35 Degrees
- Drill Bit Point Type
- Split Point
- Impact Rating
- Impact Rated
- Number of Drill Bits
- 7
- Flute Type
- Spiral
Description
Hex Shank Drill Set, Number of Drill Bits 7, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, High Speed Steel, TiN, Drill Bit Sizes Included (2) 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, Fractional Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.