High Torque Impact Wrench, 1/2 in
Mfr # 2967-22, 2352-20
Zoro # G210914125
product price: $619.00
/ea
Free Shipping & Returns
Key Features
Battery Capacity
5 Ah
Cordless Tool Battery Type
Lithium-Ion
No. of Batteries Included
2
Carrying Case
Yes
Material
Glass-Filled Nylon, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2967-22, 2352-20
Zoro #
G210914125
UPC #
045242601561
Country of Origin
Multiple
Dimensions
Drive Size
1/2 in
Tool Length
7.6 in
Details
Battery Capacity
5 Ah
Cordless Tool Battery Type
Lithium-Ion
No. of Batteries Included
2
Carrying Case
Yes
Material
Glass-Filled Nylon, Aluminum
Features
Forward / Reverse Rocker Switch
Corded/Cordless
Cordless
Included Charger
Yes
Power Source
Electric
No Load RPM
2000
Standards
UL Listed
Max. Torque
1100 ft-lb
Tool Weight
7.5 lb
Color
Black, Red
Item
M18 FUEL1/2" High Torque Impact Wrench
Variable Speed
Yes
Impacts per Minute
2400
Number of Batteries Required
1
Battery Voltage
18V
Description
M18 FUEL1/2 In. High Torque Impact Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.