Milwaukee Tool
Impact Wrench, Cordless, 12V DC, 2700 RPM
Mfr # 2554-20, 48-11-2440
Zoro # G3935468
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 4.0 Ah
- Brushless Motor Yes
- Drive Size 3/8 in Square
- Includes Belt Clip
- Max. Torque 250 ft-lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 19.7mm M18 X 2.50 T-Slot Nut (3903-1248)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-O (C97343)
- CRAFTSMAN S2000 Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 16 in D x 19-3/4 in H (CMST98263RB)
- MAKITA Plate Biscuit Joiner (PJ7000)
- MILWAUKEE TOOL M12 FUEL 1/2" RAIW PIN, M12 HOCP2.5 Batt (2565P-20, 48-11-2425)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2564-20, 48-11-2440)
- MILWAUKEE TOOL M18 FUEL 1 in. High Torque Impact Wrench with ONE-KEY Kit (2867-22)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Friction Ring (2759B-20)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring (Tool Only) (2854-20)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-22HD)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K22)
- Milwaukee Tool Cordless Tools