Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 M-Spector 360 4' Inspection Camera

  • Mfr # 2323-21

  • Zoro # G308259374


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Observation Depth
4 ft
Monitor Size
4.3 in
Camera Size
10 mm
Shaft Dia.
0.3125 in
Recording
Photo, Video
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2323-21
Zoro #
G308259374
UPC #
045242635917
Country of Origin
China

Dimensions

Observation Depth
4 ft
Monitor Size
4.3 in
Camera Size
10 mm
Shaft Dia.
0.3125 in
Shaft Length
4 ft
Overall Length
3.5 in
Manufacturers Warranty Length
5 yr Tool; 2 yr Battery
Overall Width
5.0 in
Overall Height
10.5 in
Cable Dia.
5/16"
Shaft Diameter
0.32 in
Display Size
4.3 in
Maximum Observation Depth
4 ft
Manufacturer Warranty Length
2 yr (Battery), 5 yr (Tool)
Camera Diameter
10 mm
Cable Length
4 ft

Details

Item
Inspection Camera
Recording
Photo, Video
Wireless Display
No
Power Source
Rechargeable Battery
Pixel Resolution
480 x 272
Features
360 Degrees Image Rotation, 3x Zoom
Includes
Hook, M12 Charger, M12 M-Spector 360 4 ft Inspection Camera, M12 Red LITHIUM CP2.0, Magnet Attachment, Mirror, Plumbing Ball
Probe Lighting System
(5) Mode Brightness Adjustment
Voltage
12.0 V
Operating Temp.
-20 Degrees C to 60 Degrees C
Display Color
Black, Red
Product Type
Inspection Camera
Standards
UL Listed
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Camera Pixel Resolution
480 x 272
Display Portability
Fixed
Battery Chemistry
Lithium
Batteries Included
Yes
Number of Camera Probe Lights
5
Image Capture Options
Still Image Capture, Video Recording
Screen Image
Color

Description

Inspection Camera, Camera Pixel Resolution 480 x 272, Shaft Length 4 ft, Shaft Diameter 0.32 in, Camera Diameter 10 mm, Features 360 Degrees Image Rotation, 3x Zoom, Includes Hook, M12 Charger, M12 M-Spector 360 4 ft Inspection Camera, M12 Red LITHIUM CP2.0, Magnet Attachment, Mirror, Plumbing Ball, Display Size 4.3 in, Product Type Inspection Camera, Display Portability Fixed, Number of Camera Probe Lights 5, Maximum Observation Depth 4 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.