Jobsite Backpack (2) + Deep Organizer

  • Mfr # 48-22-8201 ,48-22-8201 ,48-22-8432
  • Zoro # G822586277
product price: 
$
457.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Bags
2
Material
Ballistic Nylon
Features
Impact-Resistant
Overall Width
18 in
Primary Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-22-8201 ,48-22-8201 ,48-22-8432
Zoro #
G822586277
UPC #
045242509133
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
20 3/8 in
Overall Depth
9 7/16 in
Fits Chest Size
Impact-Resistant

Details

Number of Bags
2
Material
Ballistic Nylon
Features
Impact-Resistant
Primary Application
General Purpose
Closure Type
Zipper
Material Weight
1,680 den
Reinforced Bottom
Reinforced Bottom Included
Number of Shoulder Straps
2
Number of Inside Pockets
46
Part of a Modular System
Not Part of a Modular System
Color
Red
Number of Outside Pockets
2
Includes Hard Pocket
Hard Pocket Included
Item
Tool Backpack Kit
Includes
Attachment Strap for Dolly, Sternum Strap, Tape Measure Clip
Includes Laptop Pocket
Laptop Pocket Not Included
Bag Style
Tool Backpack
Number of Pockets
48
Front Closure
Zipper
Shell Material
Ballistic Nylon
Wire Color
Red

Description

Jobsite Backpack (2) + Deep Organizer

Ratings & reviews