Jobsite Fan Kit, 7 1/8" Dia, 18V DC
- Mfr # 0818-20, 48-11-1850
- Zoro # G016474984
product price:Â
$
317.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Speed Settings
Continuous
Battery Chemistry
Li-Ion
Voltage
18V DC
Oscillation
Non-Oscillating
Tilt Angle
300 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0818-20, 48-11-1850
- Zoro #
- G016474984
- UPC #
- 045242838950
- Country of Origin
- Multiple
Dimensions
- Blade Diameter
- 7 1/8 in
Details
- Item
- Jobsite Fan Kit
- Number of Speed Settings
- Continuous
- Battery Chemistry
- Li-Ion
- Voltage
- 18V DC
- Oscillation
- Non-Oscillating
- Tilt Angle
- 300 Degrees
- Air Flow
- 850 cfm
- Battery Capacity
- 5.0 Ah
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Standards
- UL Listed
- Mount Type
- Keyhole
- Oscillation Angle
- 0 Degrees
- Includes Battery
- Battery Included
- Modular Tool Storage Compatibility
- Packout
- Number of Batteries Included
- 1
- Power Source
- Cordless
- Battery Platform
- M18(TM)
- Tool Series
- M18(TM)
- Battery Manufacturer Part Number
- 48-11-1850
- Misting Capability
- No Misting
- Number of Chargers Included
- 0
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Jobsite Fan Kit, Battery Platform M18(TM), Blade Diameter 7 1/8 in, Air Flow 850 cfm, Mount Type Keyhole, Oscillation Non-Oscillating, Battery Capacity 5.0 Ah, Voltage 18V DC, Power Source - old Cordless, Number of Batteries Included 1, Oscillation Angle 0 Degrees , Standards UL Listed, Tilt Angle 300 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.