Shop MILWAUKEE TOOL
See all product information
Create Account
JobsiteFanKit, 18"Dia, 18VDC, 3,400cfm
- Mfr # 0821-20, 48-11-1813
- Zoro # G116474952
product price:Â
$
585.17
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Tilt Angle
360 Degrees
Battery Capacity
12.0 Ah
Features
Misting Capability
No Misting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0821-20, 48-11-1813
- Zoro #
- G116474952
- UPC #
- 045242586325
- Country of Origin
- Multiple
- Item
- Jobsite Fan Kit
- Battery Series
- M18(TM) REDLITHIUM(TM) FORGE(TM)
- Tilt Angle
- 360 Degrees
- Battery Capacity
- 12.0 Ah
- Features
- Misting Capability
- No Misting
- Includes Battery
- Battery Included
- Oscillation
- Non-Oscillating
- Tool Series
- M18(TM)
- Number of Chargers Included
- 0
- Number of Batteries Included
- 1
- Air Flow
- 3,400 cfm
- Mount Type
- Freestanding
- Power Source
- Corded, Cordless
- Tool Weight
- 17 lb
- Battery Chemistry
- Li-Ion
- Standards
- UL Listed
- Battery Manufacturer Part Number
- 48-11-1813
- Oscillation Angle
- 0 Degrees
- Battery Platform
- M18(TM)
- Voltage
- 18V DC
- Number of Speed Settings
- 3
- Power Source - TS Only
- Corded, Cordless
- Power Source - old
- Corded, Cordless
Dimensions
- Overall Length
- 11 in
- Width
- 23 5/16 in
- Overall Height
- 26 1/2 in
- Blade Diameter
- 18 in
- Wire Rope Length
- 11 in
- Length
- 11 in
- Fits Chest Size
Description
Jobsite Fan Kit, Battery Platform M18(TM), Blade Diameter 18 in, Air Flow 3,400 cfm, Mount Type Freestanding, Oscillation Non-Oscillating, Battery Capacity 12.0 Ah, Voltage 18V DC, Power Source Corded, Cordless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.