Shop MILWAUKEE TOOL

KnitGloves, 2XL, Blk, Blk/Gry Knit, Latex, PR

  • Mfr # 48-73-7954E
  • Zoro # G625057165

product price: 
$
18.55
/pr

Key Features

Base Coating Material
Latex
Base Coating Coverage
3/4
Includes Reinforced Thumb Crotch
No
Knit Material
Latex
Sold As
Pair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-73-7954E
Zoro #
G625057165
UPC #
045242857463
Country of Origin
China
Item
Knit Gloves
Base Coating Material
Latex
Base Coating Coverage
3/4
Includes Reinforced Thumb Crotch
No
Knit Material
Latex
Sold As
Pair
Reversible
No
Gender
Unisex
Glove Coating Material
Latex
Standards
ANSI/ISEA 105-2016, EN 388: 3X43E, EN 511: X1X
Double-Dipped
Yes
Glove Coating Finish
Microfinish
EN 388 Rating
3X43E
Glove Coating Coverage
3/4
Glove Features
Breathable
Hem Style
Finished
Glove Insulation Material
Acrylic Terry
ANSI/ISEA Cut Level
A5
Insulated
Yes
Glove Lining Material
Acrylic Terry
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Load
2,200 g
Knit Material Color
Black; Gray
EN 407 Contact Heat Level
Not Rated
Palm Type
Coated

Dimensions

Glove Length
11.85 in
Size- Alpha
2XL
Thickness
13 ga
Size- Numeric
11

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Latex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 407 Contact Heat Level Not Rated, Leather Palm Material Not Applicable, EN 388 Rating 3X43E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.