Shop MILWAUKEE TOOL

KnitGloves, L, Blk, Blk/Gry Knit, Latex, PR

  • Mfr # 48-73-7952E
  • Zoro # G025057185

product price: 
$
18.55
/pr

Key Features

Double-Dipped
Yes
ANSI/ISEA Abrasion Level
3
EN 388 Rating
3X43E
Glove Coating Coverage
3/4
Palm Type
Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-73-7952E
Zoro #
G025057185
UPC #
045242857449
Country of Origin
China
Double-Dipped
Yes
ANSI/ISEA Abrasion Level
3
EN 388 Rating
3X43E
Glove Coating Coverage
3/4
Palm Type
Coated
EN 407 Contact Heat Level
Not Rated
ANSI/ISEA Cut Level
A5
Glove Insulation Material
Acrylic Terry
Glove Coating Material
Latex
Standards
ANSI/ISEA 105-2016, EN 388: 3X43E, EN 511: X1X
Includes Reinforced Thumb Crotch
No
Gender
Unisex
Base Coating Material
Latex
Glove Coating Finish
Microfinish
Insulated
Yes
Knit Material
Latex
Reversible
No
ANSI/ISEA Cut Load
2,200 g
Hem Style
Finished
Sold As
Pair
Glove Lining Material
Acrylic Terry
Item
Knit Gloves
Glove Features
Breathable
Knit Material Color
Black; Gray
Base Coating Coverage
3/4

Dimensions

Size- Alpha
L
Size- Numeric
9
Thickness
13 ga
Glove Length
10.85 in

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Latex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 407 Contact Heat Level Not Rated, Leather Palm Material Not Applicable, EN 388 Rating 3X43E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.