KnitGloves, XL, Blk, Blk/Gry Knit, Latex, PR

  • Mfr # 48-73-7953E
  • Zoro # G225057169
product price: 
$
18.55
/pr

Key Features

Size- Alpha
XL
Standards
ANSI/ISEA 105-2016, EN 388: 3X43E, EN 511: X1X
Base Coating Material
Latex
EN 388 Rating
3X43E
ANSI/ISEA Cut Level
A5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-73-7953E
Zoro #
G225057169
UPC #
045242857456
Country of Origin
China
Standards
ANSI/ISEA 105-2016, EN 388: 3X43E, EN 511: X1X
Base Coating Material
Latex
EN 388 Rating
3X43E
ANSI/ISEA Cut Level
A5
Reversible
No
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Glove Coating Coverage
3/4
EN 407 Contact Heat Level
Not Rated
Knit Material
Latex
Glove Coating Finish
Microfinish
Glove Features
Breathable
ANSI/ISEA Cut Load
2,200 g
Knit Material Color
Black; Gray
Item
Knit Gloves
Gender
Unisex
Palm Type
Coated
ANSI/ISEA Abrasion Level
3
Double-Dipped
Yes
Base Coating Coverage
3/4
Sold As
Pair
Glove Lining Material
Acrylic Terry
Insulated
Yes
Glove Coating Material
Latex
Glove Insulation Material
Acrylic Terry

Dimensions

Size- Numeric
10
Size- Alpha
XL
Thickness
13 ga
Glove Length
11.25 in

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Latex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 407 Contact Heat Level Not Rated, Leather Palm Material Not Applicable, EN 388 Rating 3X43E

Ratings & reviews