KnitGloves, M, Gry, Blk/Rd Knit, Latex, PR

  • Mfr # 48-73-7941E
  • Zoro # G225057183
product price: 
$
16.39
/pr

Key Features

Insulated
Yes
Base Coating Coverage
3/4
Glove Lining Material
Acrylic Terry
Sold As
Pair
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-73-7941E
Zoro #
G225057183
UPC #
045242857388
Country of Origin
China
Item
Knit Gloves
Insulated
Yes
Base Coating Coverage
3/4
Glove Lining Material
Acrylic Terry
Sold As
Pair
Gender
Unisex
EN 388 Rating
3X43D
Glove Features
Breathable
Glove Insulation Material
Acrylic Terry
Includes Reinforced Thumb Crotch
No
EN 407 Contact Heat Level
Not Rated
Base Coating Material
Latex
Knit Material Color
Black; Red
Hem Style
Finished
ANSI/ISEA Cut Load
1,500 g
Glove Coating Coverage
3/4
Palm Type
Coated
ANSI/ISEA Abrasion Level
3
Standards
ANSI/ISEA 105-2016, EN 388: 2442C, EN 511: 02X
Knit Material
Latex
Glove Coating Material
Latex
Reversible
No
Double-Dipped
Yes
Glove Coating Finish
Microfinish
ANSI/ISEA Cut Level
A4

Dimensions

Glove Length
10.95 in
Size- Alpha
M
Thickness
15 ga
Size- Numeric
8

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Latex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 407 Contact Heat Level Not Rated, Leather Palm Material Not Applicable, EN 388 Rating 3X43D

Ratings & reviews