KnitGloves, XL, Gry, Blk/Rd Knit, Latex, PR

  • Mfr # 48-73-7943E
  • Zoro # G525057180
product price: 
$
16.39
/pr

Key Features

Knit Material
Latex
Base Coating Material
Latex
ANSI/ISEA Abrasion Level
3
Knit Material Color
Black; Red
Glove Features
Breathable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-73-7943E
Zoro #
G525057180
UPC #
045242857401
Country of Origin
China
Knit Material
Latex
Base Coating Material
Latex
ANSI/ISEA Abrasion Level
3
Knit Material Color
Black; Red
Glove Features
Breathable
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Cut Load
1,500 g
Gender
Unisex
Glove Insulation Material
Acrylic Terry
Insulated
Yes
Base Coating Coverage
3/4
Reversible
No
Sold As
Pair
Palm Type
Coated
EN 388 Rating
3X43D
Glove Coating Finish
Microfinish
Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
3/4
Glove Coating Material
Latex
Standards
ANSI/ISEA 105-2016, EN 388: 2442C, EN 511: 02X
Hem Style
Finished
EN 407 Contact Heat Level
Not Rated
Glove Lining Material
Acrylic Terry
Double-Dipped
Yes

Dimensions

Size- Alpha
XL
Size- Numeric
10
Thickness
15 ga
Glove Length
10.83 in

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Latex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 407 Contact Heat Level Not Rated, Leather Palm Material Not Applicable, EN 388 Rating 3X43D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.