KnitGloves, S, Gry, Blk/Rd Knit, Latex, PR

  • Mfr # 48-73-7940E
  • Zoro # G025057178
product price: 
$
16.39
/pr

Key Features

Base Coating Coverage
3/4
Knit Material Color
Black; Red
ANSI/ISEA Cut Level
A4
Insulated
Yes
Glove Coating Material
Latex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-73-7940E
Zoro #
G025057178
UPC #
045242857371
Country of Origin
China
Base Coating Coverage
3/4
Knit Material Color
Black; Red
Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Insulated
Yes
Glove Coating Material
Latex
Double-Dipped
Yes
Glove Coating Coverage
3/4
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Knit Material
Latex
Reversible
No
EN 388 Rating
3X43D
Hem Style
Finished
ANSI/ISEA Abrasion Level
3
Glove Insulation Material
Acrylic Terry
EN 407 Contact Heat Level
Not Rated
Standards
ANSI/ISEA 105-2016, EN 388: 2442C, EN 511: 02X
Glove Lining Material
Acrylic Terry
ANSI/ISEA Cut Load
1,500 g
Gender
Unisex
Base Coating Material
Latex
Glove Coating Finish
Microfinish
Sold As
Pair
Glove Features
Breathable

Dimensions

Size- Numeric
7
Glove Length
9.65 in
Thickness
15 ga
Size- Alpha
S

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Latex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic Terry, EN 407 Contact Heat Level Not Rated, Leather Palm Material Not Applicable, EN 388 Rating 3X43D

Ratings & reviews