Milwaukee Tool

M12 1 1/4" Jaw


product price: $187.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Use With Fitting System ApolloXpress(R), Grinnell(R) G-Press(TM) , NIBCO(R) Copper Press Fittings, ProPress(R)
  • Material Steel
  • Series M12™
  • Jaw/Ring Size 1 1/4 in
See all product information

Product Information

Dimensions

Jaw/Ring Size 1 1/4 in
Compatible Pipe Size 1 1/4 in

Details

Promotion Restriction Not eligible for promotion
Item Press Jaw
Use With Fitting System ApolloXpress(R), Grinnell(R) G-Press(TM) , NIBCO(R) Copper Press Fittings, ProPress(R)
Material Steel
Series M12™
Jaw/Ring Material Steel
Use With Pipe/Tubing Material Various Materials
Number of Pieces 1
Compatible Tool Manufacturer Part Number 2473-22
Compatible Material Type Copper (Plumbing), Stainless Steel
Product Type Jaws
Compatible Press Tool Type Compact
Compatible Fitting System AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass

Description

Press Jaw, Product Type Jaw, Compatible Fitting System AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass, Compatible Material Type Copper (Plumbing), Stainless Steel, Compatible Pipe Size 1 1/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 53AY77, Compatible Tool Manufacturer Part Number 2473-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.