Zoro Homepage

M12 2-Tool Combo Kit + M12 HO2.5 Battery

  • Mfr # 3494-22, 48-11-2425

  • Zoro # G816129671


original price: $379.99
26% off
new price: $278.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah, (1) 2.5 Ah
Number of Tools
2
Green Environmental Attribute
Product is Rechargeable
Impact Driver - Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3494-22, 48-11-2425
Zoro #
G816129671
UPC #
045242295005
Country of Origin
Multiple

Dimensions

Impact Driver - Drive Size
1/4 in
Power Drill - Chuck Size
3/8 in

Details

Item
Tool Combination Kit
Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah, (1) 2.5 Ah
Number of Tools
2
Green Environmental Attribute
Product is Rechargeable
Number of Batteries Included
3
Impact Driver - Manufacturing Model Number
3450-20
Battery Manufacturing Model Number
(2) 48-11-2420, 48-11-2425
All Product Types Included
Drill/Driver, Impact Driver
Includes Battery
Battery Included
Battery Platform
M12(TM)
Hammer Drill - Manufacturing Model Number
3401-20
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Battery Chemistry
Li-Ion
Wireless Tool Tracking
No
Includes Case
Case Included
Charger Manufacturing Model Number
48-59-2401
Motor Type
Brushed
Power Source
Cordless
Impact Driver - Maximum Torque
1,100 in-lb
Tool Series
M12(TM)
Power Drill - Manufacturing Model Number
3401-20

Description

Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, (1) 2.5 Ah, Number of Batteries Included 3, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.