Shop All Cordless Drills
Milwaukee Tool
M12 3/8 Cordless Drill/Driver Bare Tool Only,
Mfr # 2407-20
Zoro # G509145339
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12
- Tool Length 7/3/2008
- Handle Type Pistol Grip
- Includes Bare Drill/Driver & Belt Clip
Product Information
- Brand Milwaukee Tool
- MFR # 2407-20
- Zoro # G509145339
- UPC # 45242300778
- Country of Origin China
- Category Cordless Drills
Dimensions
Tool Length | 7/3/2008 |
Details
Description
Milwaukee M12 3/8 Cordless Drill/Driver Bare Tool Only, 2407-20. Drill and fasten up to 35% faster with the only tool in its class that has an all-metal locking chuck. The powerful M12 Cordless Lithium-Ion 3/8 Drill/Driver delivers 275 in-lbs of torque up to 25% more torque than the competition and 0-400/0-1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won't have to stop for bit retightening or lost bits. The onboard LED light and fuel gauge help you increase productivity and avoid interruptions. The REDLITHIUM Battery Pack sold separately delivers more work per charge and more work over pack life than the competitors. Delivers up to 275 in lbs of Torque. On-board battery fuel gauge displays remaining run time. New ergonomic handle design for increased comfort. Metal Ratcheting Chuck for maximum durability. Includes: 1 M12 3/8 Drill/Driver 2407-20. 1 Belt Clip. Bare Tool Only. Battery & Charger Sold Separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Caliper 300Mm (500-153-30)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-091)
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.32"L, GP Phenolic (3015-A)
- ETTORE PRODUCTS COMPANY 10Pk 4" Brz Repl Blade (20291)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG 1/2 in. Right Angle Drill (Tool Only) (2807-20)
- MILWAUKEE TOOL M12 Cordless No-Hub Driver (2455-20)
- MILWAUKEE TOOL MX FUEL 6 in. Handheld Core Drill Kit (MXF301-2CP)
- MILWAUKEE TOOL M18 FUEL 1/2 Drill/Driver Kit w/ 2 XC Batteries, 2703-22 (2903-22)
- MILWAUKEE TOOL Drill Kit, Cordless, 1700 RPM, 12V DC (2407-22, 49-24-0146)
- MILWAUKEE TOOL Drill/DriverTRUE Chuck, 18V DC, 1700 RPM (3601-20)
- MILWAUKEE TOOL 1/2 in, 18V DC Cordless Drill, Battery Included (2606-22CT / 48-11-1820)
- Milwaukee Tool Cordless Tools