Milwaukee Tool
Drill Kit, Cordless, 1700 RPM, 12V DC
- Zoro #: G3461438
- Mfr #: 2407-22, 49-24-0146
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Number of Batteries: 2
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (2) 1.5 Ah
- Brushless Motor: No
- Series: M12
- No Load RPM: 0 to 400/0 to 1500
$200.06
Subtotal: $200.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2407-22, 49-24-0146 Specifications
- Zoro #: G3461438
- Mfr #: 2407-22, 49-24-0146
- UPC #: 045242300785
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Number of Batteries: 2
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (2) 1.5 Ah
- Brushless Motor: No
- Series: M12
- No Load RPM: 0 to 400/0 to 1500
- Item: Drill Kit
- Chuck Size: 1/2 in
- Included Charger: 2XKZ7
- Handle Type: Pistol Grip
- Chuck: Keyless
- Tool Weight: 2.1 lb
- Transmission: 2-Speed
- Max. Torque: 275 in-lb
- Battery Included: 2XKZ6
- Charger Replacement: 2XKZ7
- Includes: Belt Clip, Bit Holder, Side Handle, Carrying Case
- Tool Length: 7-3/8 in
- Clutch Style: Mechanical
- Corded/Cordless: Cordless
- Green Environmental Attribute: Product is Rechargeable
- Battery Pack Replacement: 2XKZ6
- Max. Power: Not Specified
- Max. Speed: 1,500 RPM
- Cordless Tool Kit Contents: (1) Bare Tool, (2)Batteries, (1) Charger, (1) Light
- Handle Material: Plastic
- Power Source: Cordless
- Charger Included: Yes
- Wireless Tool Tracking: No
- Chuck Material: Metal
- Variable Speed: Yes
- Cordless Drill Class: Subcompact
- Throttle Type: Trigger
- Switch Type: Trigger
- Number of Batteries Included: 2
- Reversible: Yes
- Number of Clutch Settings: 18
- Charger Model: Mfr. No. 48-59-2401
- Battery Series: M12
- Torque Range: 0 in-lb to 275 in-lb
- Min. Torque: 0
- Min. Speed: 400 RPM
- Drill Chuck Type: Keyless
- Battery Model No.: Mfr. No. 48-11-2401, Mfr. No. 48-11-2440
- Overall Length: 7 3/8 in
- Built-In Light: Yes
- Number of Speed Settings: 2
- Maximum Speed: 1,500 RPM
- Minimum Speed: 400 RPM
- Battery Model Number: Mfr. No. 48-11-2401, Mfr. No. 48-11-2440
- Minimum Torque: 0 in-lb
- Max Speed: 1,500 RPM
- Country of Origin (subject to change): Multiple
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, M12 Series, No Load RPM 0 to 400/0 to 1500, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 275 in-lb, Battery Included 2XKZ6, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 2XKZ6, Chuck Keyless, Tool Length 7-3/8 in, Tool Weight 2.1 lb
Reviews of Milwaukee Tool #2407-22, 49-24-0146
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL 1/2 in, 12V DC Cordless Drill 2503-22, 2353-20
- MILWAUKEE TOOL SHOCKWAVE IMPACT DRILL TAP SET SAE 5PC ML48-89-4874
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 12V, w/HACKZALL 2505-22, 2420-20
- MILWAUKEE TOOL M12 3/8” Drill/Driver 2407-20
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included 2407-22, 48-11-2440
- MILWAUKEE TOOL Handheld Core Drill Kit, Battery Included MXF301-2CP
- MILWAUKEE TOOL Cordless Drywall Screw Gun Kit, Hackzall 2866-22, 2719-20
- INGERSOLL-RAND Cordless Drill 20 Volt Bare Tool IRTD5140
- CHICAGO PNEUMATIC Pack US 3/8 Inch Cordless Drill, Keyless Chuck, 1.5 Ah, Li-ion, Torque 25.1 ft. lbf - 1500 RPM CP8528K
- DEWALT Drill Kit, Cordless, 1500 RPM, 20V DC DCD708C2
- BLACK & DECKER Black+Decker BDCD8C/LDX172C Drill/Driver, 7.2 V Battery, Lithium-Ion Battery, 3/8 in Chuck BDCD8C/LDX172C
- Milwaukee Tool Cordless Tools