Milwaukee Tool
M12 8" Hedge Trimmer + Battery
Mfr # 2533-21,48-11-2425
Zoro # G506451754
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 23 in
- Engine 12 V Electric
- Max. Cutting Dia. 1/2 in
- Engine Displacement Not Gas Powered
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Straight Lute, 36", 82", Gusset (56038)
- JED POOL TOOLS Hanger, Al, For Telescopic Poles/Hoses (80-226)
- STENS New Ignition Switch For Cub Cadet Rzt-S42 725-05476, 925-05476 (430-050)
- STARBAR Starbar - Ez Trap Fly Trap 2 Pack - 3004323 (553769)
- MILWAUKEE TOOL M18 FUEL™ 18V Electric 24"L Hedge Trimmer (2726-20)
- EARTHWISE Corded 4.5 Amp 2-in-1 Convertible Pole Hedge Trimmer (CVPH43018)
- WORX Cordlss Hedge Trimmer Kit, 20V Li-ion, 20", 22" L 20V Lithium-ion Electric (WG261)
- EGO Hedge Trimmer Attachment, 20 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HTA2000)
- BLACK & DECKER 22 in. Electric Hedge Trimmer (BEHT350)
- EARTHWISE 7 10" Handheld Saw-4.5 Amp 17" Pole Hedge Trimmer 4-in-1 Multi Tool (CVP41810)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2411)
- Milwaukee Tool Hedge Trimmers