Shop MILWAUKEE TOOL

M12™ Cordless Press Tool Kit, Various Materials Pipe, 12 V DC

  • Mfr # 2473-22, 48-22-8430, 2471-20
  • Zoro # G4612691

product price: 
$
2,687.48
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material Type
Various Materials
Cycle Time
5 sec
Series
M12™
Voltage
12 V DC
Cordless Tool Battery Type
Li-Ion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2473-22, 48-22-8430, 2471-20
Zoro #
G4612691
UPC #
045242288311
Country of Origin
Multiple
Compatible Material Type
Various Materials
Cycle Time
5 sec
Series
M12™
Voltage
12 V DC
Item
Cordless Press Tool Kit
Cordless Tool Battery Type
Li-Ion
Features
In-Line Design for One-Handed Presses, Press Indicator Provides Visual Assurance of Quality Connection, Interchangeable Jaws
Included Charger
2XKZ7
Short Throw/Long Throw
Short Throw
Tool Weight
3.8 lb
Charger Replacement
2XKZ7
Brushless Motor
No
Auto-Cycle
Yes
Crimping Force
2.7 ton
Battery Capacity
1.5 Ah
Battery Included
2XKZ6
Press Tool Jaw/Pipe Capacity
1/2 in to 1 1/4 in
Calibration Interval
32,000 Cycles
Pre-Press Battery Check
Yes
Green Environmental Attribute
Product is Rechargeable
Approximate Cycle Time
5 sec
Includes
(3) Jaws: 1 in, 1/2 in, 3/4 in, Carrying Case, Cordless Tube Cutter, Tool Organizer
Use With Pipe/Tubing Material
Various Materials
Battery Pack Replacement
2XKZ6
Service Cycle Interval
32,000 Cycles
Bare Tool / Battery Included
Battery Included
Included Battery Part Number
2XKZ6
Included Charger Part Number
2XKZ7
Throw Type
Short Throw
Jaws Fitting Type
ProPress
Includes Jaws
Jaws Included
Product Type
Cordless Press Tool Kit
Tool Series
FORCE LOGIC
Battery Chemistry
Li-Ion
Cordless Tool Kit Contents
(2) Bare Tools, (3) Jaws
For Workpiece Material
Black Iron, Copper, PEX, Stainless Steel
Battery Manufacturing Model Number
48-11-2401
Charger Manufacturer Part Number
48-59-2401
Includes Battery
Battery Included

Dimensions

Tool Length
12 39/64 in
Overall Length
12.6094 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
1 1/4 in
Wire Rope Length
12.6094 in
Length
12.6094 in
For Pipe Size - Maximum
1 1/4 in
For Pipe Size - Minimum
1/2 in
Fits Chest Size
In-Line Design for One-Handed Presses, Press Indicator Provides Visual Assurance of Quality Connection, Interchangeable Jaws

Description

Cordless Press Tool Kit, Crimping Force 2.7 ton, Cordless Tool Kit Contents (2) Bare Tools, (3) Jaws, Tool Series FORCE LOGIC, Voltage 12 V DC, Bare Tool / Battery Included Battery Included, Battery Platform Not Applicable, Compatible Material Type Various Materials, Tool Weight 3.8 lb, Auto-Cycle Yes, Battery Capacity 1.5 Ah, Compatible Battery Grainger Part Number 2XKZ6, Compatible Charger Grainger Part Number 2XKZ7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.