Shop NIBCO
See all product information
Create Account
Pressing Chain Adapter Jaw
- Mfr # R00150PC
- Zoro # G224968978
product price:Â
$
854.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Tool Manufacturer Part Number
PC-280
Compatible Fitting System
NIBCO
Compatible Pipe Size
2 1/2 in; 3 in; 4 in
For Pipe Size
2 1/2 in; 3 in; 4 in
For Fitting System
NIBCO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R00150PC
- Zoro #
- G224968978
- UPC #
- 039923241085
- Country of Origin
- Germany
- Compatible Tool Manufacturer Part Number
- PC-280
- Compatible Fitting System
- NIBCO
- Item
- Press Chain Adapter Jaw
- For Fitting System
- NIBCO
- Product Type
- Pressing Chain Adapter Jaw
Dimensions
- Compatible Pipe Size
- 2 1/2 in; 3 in; 4 in
- For Pipe Size
- 2 1/2 in; 3 in; 4 in
Description
Press Chain Adapter Jaw, Product Type Pressing Chain Adapter Jaw, Compatible Fitting System NIBCO, Compatible Material Type Not Applicable, Compatible Pipe Size 2 1/2 in; 3 in; 4 in, Traction Material Not Applicable, Compatible Press Tool Type Not Applicable, Compatible Tool Manufacturer Part Number PC-280
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.