Zoro Homepage

M12 FORCE LOGIC Press Tool

  • Mfr # 2473-20

  • Zoro # G7370651


product price: $1,949.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Black Iron, Copper, PEX, Stainless Steel, Black Steel, Copper Ring PEX
Compatible Pipe Size
1/2 in to 1 1/4 in
Compatible Fitting System
M12 FORCE LOGIC
Cycle Time
5 sec
Series
M12 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2473-20
Zoro #
G7370651
UPC #
045242288304
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1/2 in to 1 1/4 in
Overall Height
3.8 in
Overall Width
2.8 in
Overall Length
12.6 in
Minimum Compatible Tube Size - Copper
1/2 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1/2 in
Minimum Compatible Tube Size - PEX
1/2 in
Manufacturer Warranty Length
2 yr Jaw Warranty, 5 yr Tool
Maximum Compatible Pipe Size - Stainless Steel
1 1/4 in
Maximum Compatible Tube Size - Copper
1 1/4 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Maximum Compatible Pipe Size - Black Steel
1 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 1/2 in
Maximum Compatible Tube Size - PEX
1 1/4 in
Minimum Compatible Pipe Size - Black Steel
1/2 in

Details

Compatible Material Type
Black Iron, Copper, PEX, Stainless Steel, Black Steel, Copper Ring PEX
Compatible Fitting System
M12 FORCE LOGIC
Cycle Time
5 sec
Series
M12 FORCE LOGIC
Voltage
12 V
Press Tool Type
Compact
Item
Cordless Press Tool
Crimping Force
5,400 lb
Features
Balanced, In-line Design Suitable for One-Handed Use, Batteries Recharge in 30 min, Cuts, Fastens and Connects in One System; Auto-Cycles, Pre-press Battery Check, Service Cycle Interval: 32,000 Cycles
Includes
(2) REDLITHIUM CP1.5 Battery Packs (48-11-2401), Carrying Case, Charger (48-59-2401)
Battery Capacity
1.5 Ah
Tool Weight
3.8 lb
Calibration Interval
32,000 Cycles
Standards
cCSAus Certified
Handle Type
Inline
Pressing Capacities
1/2 to 1-1/4 in
Battery Platform
M12(TM) REDLITHIUM(TM)
Throw Type
Short Throw

Description

The MILWAUKEE TOOL - 2473-20 is a cordless press tool, a portable and battery-powered device used by plumbing professionals to make connections in piping systems. It applies force to crimp and seal fittings onto pipes, aimed at creating secure and leak-free connections.

Key Features of the MILWAUKEE TOOL - 2473-20 Cordless Press Tool:

  • Battery Platform: The M12(TM) REDLITHIUM(TM) platform indicates the specific type of battery required for optimal operation.
  • Compatible Fitting System: Compatible with the M12 FORCE LOGIC fitting system, intended for use in various plumbing applications.
  • Compatible Material Type: Suitable for use with materials such as Black Iron, Copper, PEX, Stainless Steel, Black Steel, Copper Ring PEX.
  • Compatible Pipe Size: Compatible with pipe sizes ranging from 1/2 inch to 1 1/4 inches.
  • Crimping Force: Capable of exerting a maximum pressure of up to 5.400 lb.
  • Handle Type: Inline handle design is intended for direct force application during tasks.
  • Included Items: Comes with (2) REDLITHIUM CP1.5 Battery Packs (48-11-2401), Carrying Case, Charger (48-59-2401).

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.