M12 FUEL 1/2" Impact Wrench + Battery2PK

  • Mfr # 2565P-20, 48-11-2412

  • Zoro # G116209790


product price: $393.23
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/2 in
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2565P-20, 48-11-2412
Zoro #
G116209790
UPC #
045242559053
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
13 1/4 in
Head Length
2 7/8 in
Head Width
2 3/8 in

Details

Voltage
12 V DC
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
220 ft-lb
Tool Weight
2.86 lb
Drive Type
Standard
Clutch Style
Impact
Breakaway Torque
220 ft-lb
Standards
UL Listed
Includes
(2) Batteries
Retainer Type
Friction Ring
Handle Type
Right Angle
Impact Rated
Impact Rated
Wireless Tool Tracking
No
Shop By
Hot Buys
7 Combo Product Type
Impact Wrench and Battery Kit
Battery Manufacturing Model Number
48-11-2412
Torque - Maximum
220 ft-lb
Battery Platform
M12(TM)
Battery Series
M12(TM) REDLITHIUM(TM)
Built-In Light Type
Individual Light(s)
Throttle Type
Trigger
Drive Shape
Square
Speed Control
Variable
No Load Speed
3,000 RPM
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Motor Type
Brushless
7 Combo Manufacturing Model Number
2565P-20, 48-11-2412
Anvil Style
Standard
Number of Chargers Included
0
Handle Material
Rubber Overmold
Tool Series
M12 FUEL(TM)
Green Environmental Attribute
Product is Rechargeable

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 12 V DC, Handle Type Right Angle, Battery Capacity (2) 3.0 Ah, Tool Weight 2.86 lb, Clutch Style Impact, Includes (2) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.