Shop MILWAUKEE TOOL

M12 FUEL 1/4" Hex Impact Driver Kit + M12 HIGH OUTPUT CP2.5 Battery Pack

  • Mfr # 3453-22, 48-11-2425
  • Zoro # G905747892

product price: 
$
296.64
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
1,500 in-lb
Includes
(3) Batteries, (1) Charger, (1) Contractor Bag
Battery Capacity
2.0 Ah, 2.5 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3453-22, 48-11-2425
Zoro #
G905747892
UPC #
045242616565
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
6 13/16 in
Wire Rope Length
6 13/16 in
Length
6 13/16 in
Fits Chest Size
4-Mode Drive Control with Dedicated Self Tapping Screw Mode, 500 in-lb. of Torque, 600 RPMs in Mode 3, Compatible with All M12 Batteries and Chargers, Compatible with Milwaukee Accessory Bit Holder 49-16-3697

Details

Voltage
18 V DC
Max. Torque
1,500 in-lb
Includes
(3) Batteries, (1) Charger, (1) Contractor Bag
Battery Capacity
2.0 Ah, 2.5 Ah
Number of Batteries Included
3
Power Source
Cordless
Impacts per Minute
4,000 ipm
Free Speed
3,600 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Tool Weight
1.6 lb
Series
M12 FUEL
Handle Type
Pistol Grip
Features
4-Mode Drive Control with Dedicated Self Tapping Screw Mode, 500 in-lb. of Torque, 600 RPMs in Mode 3, Compatible with All M12 Batteries and Chargers, Compatible with Milwaukee Accessory Bit Holder 49-16-3697
Drive Configuration
Hex
Impact Sound Level
100 dB
Charger Included
Yes
Wireless Tool Tracking
No
Built-In Light
Yes
Case Included
Yes
Cordless Tool Kit Contents
(3) Batteries; (1) Charger
Battery Series
M12(TM) REDLITHIUM(TM)
Drive Type
Standard
Impact Rated
Impact Rated
Collett
1/4 in Hex
Charger Model
2XKZ7
Standards
UL Listed
Vibration Level
1.95 m/sq sec
Battery Model No.
38D763, Mfg No 48-11-2425
Drive Shape
Hex
Torque - Maximum
1,500 in-lb
No Load Speed
3,600 RPM
Battery Manufacturing Model Number
48-11-2425
Motor Type
Brushless
Charger Manufacturing Model Number
2XKZ7
Tool Series
M12 FUEL(TM)
Item
Impact Driver Kit
Includes Battery
Battery Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver Kit, Voltage 18 V DC, Max. Torque 1,500 in-lb, Series M12 FUEL, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 2.0 Ah, 2.5 Ah, Features 4-Mode Drive Control with Dedicated Self Tapping Screw Mode, 500 in-lb. of Torque, 600 RPMs in Mode 3, Compatible with All M12 Batteries and Chargers, Compatible with Milwaukee Accessory Bit Holder 49-16-3697, Tool Weight 1.6 lb, Includes (3) Batteries, (1) Charger, (1) Contractor Bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.