Zoro Homepage

M12 FUEL 16 Gauge Variable Speed Nibbler (Tool Only)

  • Mfr # 2476-20

  • Zoro # G705976904


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Tool Weight
2.7 lb
Application
Cutting sheet metal or corrugated materials
Features
Chip Collection Bag Included for Clean Up, Ergonomically Designed to be Light Weight, Balanced and for Continuous Use, Clean Cuts in 16ga Mild Steel, LED Work Light, Power to Cut 18ga Stainless and 12ga Aluminum, Power to Cut 22ga Spiral Duct Seams, Tool Free 360 Degree Die Holder Rotation, Variable Speeds Provides Maximum Control for any Job
Includes
(1) Chip Collection Bag
Capacity Steel
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2476-20
Zoro #
G705976904
UPC #
045242610495
Country of Origin
Viet Nam

Dimensions

Maximum Material Thickness
12 ga (Aluminum), 16 ga (Mild Steel), 18 ga (Stainless Steel)
Starting Hole Size
41/50 in
Minimum Cutting Radius
3 1/5 in

Details

Item
Nibbler
Tool Weight
2.7 lb
Application
Cutting sheet metal or corrugated materials
Features
Chip Collection Bag Included for Clean Up, Ergonomically Designed to be Light Weight, Balanced and for Continuous Use, Clean Cuts in 16ga Mild Steel, LED Work Light, Power to Cut 18ga Stainless and 12ga Aluminum, Power to Cut 22ga Spiral Duct Seams, Tool Free 360 Degree Die Holder Rotation, Variable Speeds Provides Maximum Control for any Job
Includes
(1) Chip Collection Bag
Capacity Steel
16 ga
Charger Included
No
Voltage
12V DC
Battery Model No.
M12
Series
M12
Standards
UL Listed
Battery Capacity
1.5Ah; 2.0Ah; 3.0Ah; 4.0Ah; 5.0Ah; 6.0Ah
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
XC4.0
Capacity Stainless Steel
18 ga
Maximum Strokes per Minute
2,200 stroke/min
Speed Setting
Variable Speed
Power Source
Cordless
Swivel Angle
360 Degrees
Brushless Motor
Yes
Number of Pieces
1
Number of Batteries Included
0
Minimum Strokes per Minute
1,400 stroke/min

Description

M12 FUEL 16-Gauge Variable Speed Nibbler is a compact light weight tool that provides the same cutting capacity as its 18V competitors on a 12V system. Delivering fast clean cuts in 16-gauge mild steel, the nibbler is rated for 18-gauge stainless steel and 12-gauge aluminum. M12 FUEL 16-Gauge Variable Speed Nibbler has the power to perform in heavy applications such as cutting up to 22-gauge spiral duct seams. The nibbler tool provides a variable speed dial, tool-free die holder orientation change, and LED work light offers maximum control and productivity. The unique chip collection bag, kitted with the tool, reduces jobsite cleanup. compact and light weight form factor enables greater access and mobility on the jobsite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.