M12 FUEL 3/8 HS Ratchet, M12 CP Inflator

  • Mfr # 2567-22, 2475-20

  • Zoro # G909584769


product price: $429.28
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Inflator, Ratchet
Battery Capacity
2.0Ah
Number of Tools
2
Series
M12(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2567-22, 2475-20
Zoro #
G909584769
UPC #
045242593132
Country of Origin
Multiple

Details

Voltage
12 V DC
Cordless Tools Included
Inflator, Ratchet
Battery Capacity
2.0Ah
Number of Tools
2
Series
M12(TM)
Item
Cordless Combination Kit
Case Included
Contractor Bag
Included Fastening Tools
Ratchet (35 ft-lb)
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
All Product Types Included
Inflator, Ratchet
Includes Case
Case Included
Tool Series
M12(TM)
Other Tools and Accessories Included
Inflator

Description

Cordless Combination Kit, Cordless Tools Included Inflator, Ratchet, Voltage 12 V DC, Number of Tools 2, Battery Capacity 2.0Ah, Tool Brand Milwaukee, Series M12(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Fastening Tools Ratchet (35 ft-lb), Other Tools and Accessories Inflator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.