Shop All Shears, Pruners & Loppers
Milwaukee Tool
M12 FUEL HATCHET 6" Pruning Saw Kit
Mfr # 2527-21, 48-11-2440
Zoro # G301109256
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Automatic Oiler, Easy Access Chain Tensioner, Full House Chain, Metal Bucking Spikes, Onboard Storage for the Scrench
- Voltage 12 V
- Tool Weight 4.85 lb
- Battery Capacity 4.0 Ah
Product Information
- Brand Milwaukee Tool
- MFR # 2527-21, 48-11-2440
- Zoro # G301109256
- UPC # 045242563807
- Country of Origin Multiple
- Category Shears, Pruners & Loppers
Dimensions
Bar Length | 6 in |
Tool Length | 18 1/2 in |
Tool Width | 3 3/4 in |
Tool Height | 9 1/8 in |
Details
Description
Battery-Powered Pole Saw Kit, Product Type Pruning Saw Kit, Power Source Cordless, Bar Length 6 in, Chain Oiler Automatic, Tool Weight 4.85 lb, Number of Batteries to Operate 1, Battery Capacity 4.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform M12(TM) REDLITHIUM(TM), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Voltage 12 V, Tool Height 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- AFTERMARKET Swivel Housing RH (144456A1)
- YO-HO TOOLS SNOW SHOVEL BUSTR 18""W (76060)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL6)
- MILWAUKEE TOOL M18 FUEL(TM) Telescoping Pole Saw Kit (3013-21)
- MILWAUKEE TOOL M12 FUEL HATCHET 6 in. Pruning Saw (Tool-Only) (2527-20)
- MILWAUKEE TOOL M18 FUEL(TM) Telescoping Pole Saw (3013-20)
- MILWAUKEE TOOL Replacement Blade for M12 Brushless Pruning Shears (48-44-2769)
- MILWAUKEE TOOL Guide Bar for M18 FUEL 10 in. Pole Saw (48-09-5001)
- MILWAUKEE TOOL M18 FUEL 10 in. Pole Saw with QUIK-LOK Attachment Capability (Tool Only) (2825-20PS)
- SEYMOUR MIDWEST Seymour 2-.50in. x 14in. Serrated Weed Cutter WE-20 (WE-20)
- Milwaukee Tool Lawn & Garden Tools