M12 FUEL Impact Wrench Kit+ M12 Inflator
Mfr # 2565-22, 2475-20
Zoro # G015482218
product price: $518.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Power Source
Cordless
Battery Chemistry
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2565-22, 2475-20
Zoro #
G015482218
UPC #
045242559046
Country of Origin
China
Dimensions
Impact Wrench - Drive Size
1/2 in
Details
Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Item
Impact Wrench and Inflator
Power Source
Cordless
Battery Chemistry
Li-Ion
Wireless Tool Tracking
No
Impact Wrench - Fastening Torque
220 ft-lb
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Includes Case
Case Included
Includes Battery
Battery Included
Number of Batteries Included
2
All Product Types Included
Impact Wrench, Inflator
Charger Manufacturing Model Number
48-59-2401
Battery Platform
M12(TM)
Motor Type
Brushless
Other Tools and Accessories Included
Inflator
Tool Series
M12 FUEL(TM)
Other Tool and Accessory Manufacturing Model Number
2475-20
Battery Manufacturing Model Number
48-11-2420
Impact Wrench - Manufacturing Model Number
2565-20
Description
Impact Wrench and Inflator, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.