M12 FUEL Impact Wrench + M12 Grease Gun

  • Mfr # 2562-22, 2446-20

  • Zoro # G916129717


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Number of Tools
2
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Green Environmental Attribute
Product is Rechargeable
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2562-22, 2446-20
Zoro #
G916129717
UPC #
045242804580
Country of Origin
Multiple

Dimensions

Impact Wrench - Drive Size
3/8 in

Details

Voltage
12 V DC
Number of Tools
2
Item
Tool Combination Kit
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Green Environmental Attribute
Product is Rechargeable
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Battery Manufacturing Model Number
48-11-2425, 48-11-2450
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
48-59-2401
Impact Wrench - Fastening Torque
400 ft-lb
Power Source
Cordless
Grease Gun - Manufacturing Model Number
2446-20
All Product Types Included
Grease Gun, Impact Wrench
Includes Case
Case Included
Other Tools and Accessories Included
Grease Gun, Impact Wrench
Battery Platform
M12(TM)
Motor Type
Brushless
Includes Battery
Battery Included
Impact Wrench - Manufacturing Model Number
2562-22
Number of Batteries Included
2
Wireless Tool Tracking
No
Tool Series
M12 FUEL(TM)

Description

Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.