M12 FUELMulti-Tool Kit + M12 Flood Light
- Mfr # 2526-21XC, 2367-20
- Zoro # G222961957
product price:Â
$
503.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accessory Free Tool Change
Yes
Tool Series
M12 FUEL(TM)
Connection Style
Universal Open-Back
Number of Batteries Included
1
Maximum Oscillations per Minute
20,000 OPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2526-21XC, 2367-20
- Zoro #
- G222961957
- UPC #
- 045242547548
- Country of Origin
- Multiple
Details
- Item
- Oscillating Tool Kit
- Accessory Free Tool Change
- Yes
- Tool Series
- M12 FUEL(TM)
- Connection Style
- Universal Open-Back
- Number of Batteries Included
- 1
- Maximum Oscillations per Minute
- 20,000 OPM
- Battery Capacity
- 4.0 Ah
- Tool Weight
- 2.3 lb
- Voltage
- 12V DC
- 7 Combo Product Type
- Flood Light
- Minimum Oscillations per Minute
- 10,000 OPM
- Oscillation Angle
- 3.9 Degrees
- Number of Chargers Included
- 1
Description
Oscillating Tool Kit, Voltage 12V DC, Oscillation Angle 3.9 Degrees , Maximum Oscillations per Minute 20,000 OPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 4.0 Ah, Connection Style Universal Open-Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.