M18 FUEL 3/4" HTIW w/OK + SAE Socket Set

  • Mfr # 2864-22R, 49-66-7018
  • Zoro # G922964913
product price: 
$
1,150.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Head Width
3 1/8 in
Drive Shape
Square
Battery Chemistry
Li-Ion
Overall Length
8 9/16 in
Voltage
18 V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2864-22R, 49-66-7018
Zoro #
G922964913
UPC #
045242778980
Country of Origin
Multiple

Dimensions

Head Width
3 1/8 in
Overall Length
8 9/16 in
Drive Size
3/4 in
Length
8 9/16 in

Details

Item
Impact Wrench Kit
Drive Shape
Square
Battery Chemistry
Li-Ion
Voltage
18 V DC
No Load Speed
1,800 RPM
Retainer Type
Friction Ring, Through Hole
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Series
M18 FUEL(TM)
Battery Capacity
(2) 5.0 Ah
Breakaway Torque
1,500 ft-lb
Battery Platform
M18(TM)
Anvil Style
Standard
Drive Type
Standard
Torque - Maximum
1,500 ft-lb
Number of Batteries Included
2
7 Combo Product Type
Socket Set
Handle Type
Pistol Grip
Number of Chargers Included
1
Fastening Torque
1,000 ft-lb
Power Source
Cordless
Wireless Tracking System
ONE-KEY(TM)
Motor Type
Brushless

Description

Impact Wrench Kit, Drive Size 3/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah

Ratings & reviews