M12 Grease Gun + M12 HO XC5.0 Battery

  • Mfr # 2446-20,48-11-2450

  • Zoro # G615364709


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Bulk Capacity
16 oz
Cartridge Capacity
14 oz
Features
Integrated Hose Holder, LED
Battery Capacity
5 Ah
Volume per Minute
3 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2446-20,48-11-2450
Zoro #
G615364709
UPC #
045242204731
Country of Origin
Multiple

Dimensions

Flexible Hose Length
36 in
Overall Length
14 in
Overall Height
9 3/4 in

Details

Item
Cordless Grease Gun
Bulk Capacity
16 oz
Cartridge Capacity
14 oz
Features
Integrated Hose Holder, LED
Battery Capacity
5 Ah
Volume per Minute
3 fl oz
Number of Speeds
1
Hose Type
Flexible
Series
M12(TM)
Includes Battery
Battery Included
Handle Style
Pistol-Grip
Loading Method
Cartridge, Suction
Strokes per Oz
38
Barrel Color
Silver
Number of Batteries Included
1
Standards
CSA Certified, ETL Listed, UL Listed
Battery Chemistry
Li-Ion
Operating Pressure - Maximum
8,000 psi
Includes Battery Charger
No Charger Included
Battery Voltage
12 V
Barrel Material
Aluminum

Description

Cordless Grease Gun, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Volume per Minute 3 fl oz, Battery Capacity 5 Ah, Number of Speeds 1, Features Integrated Hose Holder, LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.