Window Flow Sight for Full Flow - 9/16in. dia, 1/2in. Female NPT, 1/2in. Female NPT, Buna-N
- Mfr # A733-2
- Zoro # G316547296
product price:
$
46.49
/ea
Key Features
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A733-2
- Zoro #
- G316547296
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
Description
Item # A733-2, Window Flow Sight for Full Flow, 9/16 Port, 1/2 Female NPT Inlet, 1/2 Female NPT Outlet, Buna-N SealsWindow Flow Sights for Full Flow are primarily used in low pressure oil lines. The air-tight glass sight allows visual observation of the liquid flow, clarity, and condition. There are no restrictions on the inside of the sight, resulting in the full flow of liquid, equal to the respective pipe size. The unit can be installed in any position horizontally, vertically, or at an angle .The body is plated steel. The glass sight has a pressure tight, solid gasket design with Buna-N seals. The unit tolerates temperatures up to 225° F. The maximum recommended pressure is 125 PSI. The port diameter is 9/16 .The total height is 3 5/8 and the hex size is 1 1/16 .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.