Milwaukee Tool

M12 Heated Women's Hoodie Kit - Blue X-Large


product price: $159.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Number of Outside Pockets 3
  • Gender Women's
  • Length 28 1/4 in
  • Insulated for Cold Conditions No
See all product information

Product Information

Dimensions

Length 28 1/4 in
Maximum Chest Size 41 in
Size XL
Minimum Chest Size 39 in

Details

Promotion Restriction Not eligible for promotion
Number of Outside Pockets 3
Gender Women's
Color Blue
Insulated for Cold Conditions No
Includes Lining Yes
Front Closure Type Zipper
Battery System M12
Material 47% Polyester
Includes Hood Yes
Lining Material 53% Cotton; 47% Polyester
Heating Time Up to 8 hr
Series 336
Garment Type Hoodie
Wind-Resistant No
Heated Areas Back, Chest, Shoulders
Hood Style Attached Hood
Includes Battery Yes
Features Fleece and Jersey Lining, Fitted Hood, Raglan Sleeves, Washer and Dryer Safe
Includes Charger Yes
Sweatshirt Style Hoodie
Battery Voltage 12 V
Heat Settings 3
Item Heated Hoodie

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size XL, Maximum Chest Size 41 in, Minimum Chest Size 39 in, Includes Hood Yes, Hood Style Attached Hood, Length 28 1/4 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 3, Color Blue, Heating Time Up to 8 hr, Includes Battery Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.