Milwaukee Tool

M12 Heated Women's Hoodie Kit - Black X-Large


product price: $159.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Minimum Chest Size 39 in
  • Front Closure Type Zipper
  • Insulated for Cold Conditions No
  • Heating Time Up to 8 hr
See all product information

Product Information

Dimensions

Minimum Chest Size 39 in
Size XL
Maximum Chest Size 41 in
Length 28 1/4 in

Details

Promotion Restriction Not eligible for promotion
Front Closure Type Zipper
Insulated for Cold Conditions No
Heating Time Up to 8 hr
Hood Style Attached Hood
Features Fleece and Jersey Lining, Fitted Hood, Raglan Sleeves, Washer and Dryer Safe
Battery System M12
Series 336
Material 47% Polyester
Wind-Resistant No
Heated Areas Back, Chest, Shoulders
Lining Material 53% Cotton; 47% Polyester
Heat Settings 3
Battery Voltage 12 V
Includes Hood Yes
Color Black
Garment Type Hoodie
Sweatshirt Style Hoodie
Gender Women's
Item Heated Hoodie
Includes Battery Yes
Number of Outside Pockets 3
Includes Charger Yes
Includes Lining Yes

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size XL, Maximum Chest Size 41 in, Minimum Chest Size 39 in, Includes Hood Yes, Hood Style Attached Hood, Length 28 1/4 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 3, Color Black, Heating Time Up to 8 hr, Includes Battery Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.