M12 HO XC5.0 Battery 2PK +M12 Grease Gun

  • Mfr # 48-11-2450, 48-11-2450, 2446-20

  • Zoro # G116042410


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
1
Bulk Capacity
16 oz
Features
Integrated Hose Holder, LED
Cartridge Capacity
14 oz
Volume per Minute
3 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-11-2450, 48-11-2450, 2446-20
Zoro #
G116042410
UPC #
045242615742
Country of Origin
Multiple

Dimensions

Overall Length
14 in
Flexible Hose Length
36 in
Overall Height
9 3/4 in

Details

Number of Speeds
1
Bulk Capacity
16 oz
Features
Integrated Hose Holder, LED
Cartridge Capacity
14 oz
Volume per Minute
3 fl oz
Item
Grease Gun Kit
Battery Capacity
5 Ah
Shop By
Hot Buys
Includes Battery
Battery Included
Loading Method
Cartridge, Suction
Includes Battery Charger
No Charger Included
Hose Type
Flexible
Battery Chemistry
Li-Ion
Barrel Material
Aluminum
Standards
CSA Certified, ETL Listed, UL Listed
Series
M12(TM)
Number of Batteries Included
2
Strokes per Oz
38
Barrel Color
Silver
Battery Voltage
12 V DC
Handle Style
Pistol-Grip
Operating Pressure - Maximum
8,000 psi

Description

Grease Gun Kit, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Volume per Minute 3 fl oz, Battery Capacity 5 Ah, Number of Speeds 1, Features Integrated Hose Holder, LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.